SKF

SKF Pillow block housing SNL 518-615 K7

  • ERIKS:23769854
  • Manufacturer:7316571291413
Image 1
Image 2
Image 1
Image 2
Overview This split plummer block housing from the SNL 2 3 5 and 6 series is designed for use with SKF mounted bearings. It supports maximum bearing service life and minimises maintenance needs. The cast iron construction offers strength for demanding industrial environments. Flexible mounting arrangements accommodate various shaft designs and integration requirements. Features
  • Split housing design enables faster bearing replacement and reduces downtime
  • Cast iron material provides high structural rigidity for heavy-duty operations
  • Through shaft or shaft end mounting supports flexible installation in diverse configurations
  • Grease lubrication feature helps maintain optimal bearing operation and lifespan
  • Cost-effective arrangement reduces the need for customised housings and streamlines inventory
Application & Usage
  • Used with SKF bearings in conveyor systems
  • Ideal for heavy machinery with high radial loads
  • Compatible with industrial fans and ventilation equipment
Save to list

€255.05/ pieceexcl. VAT

€308.61incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SNL/SE 5
Outer dimension bearing
160 mm
Construction type
Pillow Block
Length
345 mm
Height
194 mm
Width
65 mm
Shaft height
100 mm
Base height
35 mm
Number of bolt holes
2
Centre distance of mounting holes
290 mm
Housing material
Grey cast iron
Spare parts & accessories

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 09/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 09/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 09/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 09/11/2026