SKF

SKF Pillow block housing SNL 517

  • ERIKS:23769851
  • Manufacturer:7316570462524
Image 1
Image 2
Image 1
Image 2
Overview This split plummer block housing from the SNL series is designed to support robust bearing arrangements. Developed for cost-effective installation it is compatible with various housing variants and seal designs. The cast iron construction provides strength and durability helping extend bearing service life. Reduced maintenance needs and minimal lubricant leakage support efficient operation in demanding applications. Features
  • Split two-piece design enables straightforward installation and simplifies bearing replacement
  • Cast iron housing provides structural integrity for demanding industrial environments
  • Grease lubrication feature supports consistent performance and extends service intervals
  • Tailored housing and seal variability eliminates the need for custom solutions
  • Wide bearing seat dimension accommodates various bearing sizes for flexible use
Application & Usage
  • Used with through shaft or shaft end mounting arrangements
  • Ideal for manufacturing lines requiring robust and long-life bearing supports
  • Compatible with large industrial fans and conveyors needing minimal maintenance
Save to list

€242.78/ pieceexcl. VAT

€293.76incl. VAT

28 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SNL/SE 5
Outer dimension bearing
150 mm
Construction type
Pillow Block
Length
320 mm
Height
183 mm
Width
61 mm
Shaft height
95 mm
Base height
32 mm
Number of bolt holes
2
Centre distance of mounting holes
260 mm
Housing material
Grey cast iron
Alternatives
Product Image

FAG Pillow block housing SES517-L

  • Eriks:14280109
  • Manufacturer:086088572-0000

€241.56/ pieceexcl. VAT

€292.29incl. VAT

Estimated delivery date - 10/11/2026
Spare parts & accessories

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 06/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 06/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 06/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 06/11/2026