SKF

SKF Pillow block housing SNL 516-613 V

  • ERIKS:24004473
  • Manufacturer:7316570505726
Image 1
Image 2
Image 1
Image 2
Overview This plummer block housing from the SNL 516-613 series is designed for use with 140 mm bearing seats. Its two-piece cast iron construction facilitates reliable support for shafts and bearings. The housing is suitable for both through shaft and shaft end arrangements with optimised features to minimise maintenance. It utilises a grease lubrication system and is intended for cost-effective bearing arrangements. Features
  • Two-piece housing configuration allows straightforward installation and easier bearing replacement
  • Cast iron material provides high strength and durability for demanding industrial settings
  • Grease lubrication feature helps reduce the frequency of maintenance cycles
  • Compatible with both through shaft and shaft end mounting offering greater application flexibility
  • Centre height of 95 mm and bearing seat width of 58 mm ensure precise alignment
Application & Usage
  • Used with 140 mm diameter bearing seats in conveyor systems
  • Ideal for industrial fans and pumps requiring robust support housings
  • Compatible with machinery needing two-bolt plummer block configuration
Save to list

€199.51/ pieceexcl. VAT

€241.41incl. VAT

1 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SNL/SE 5
Outer dimension bearing
140 mm
Construction type
Pillow Block
Length
315 mm
Height
177 mm
Width
58 mm
Shaft height
95 mm
Base height
32 mm
Number of bolt holes
2
Centre distance of mounting holes
260 mm
Housing material
Grey cast iron
Spare parts & accessories

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 09/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 09/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 09/11/2026

€36.75/ pieceexcl. VAT

€44.47incl. VAT

1 In stock - Estimated delivery date 09/11/2026