SKF

SKF Pillow block housing SNL 515-612 V

  • ERIKS:13310571
  • Manufacturer:7316570082258
Image 1
Image 2
Image 1
Image 2
Overview This plummer block housing from the SNL 515-612 series is designed for maximum bearing service life. Developed as a two-piece cast iron solution it features a centre height of 80 mm and a 56 mm wide bearing seat. The housing allows for flexible mounting arrangements and supports easy installation and maintenance within demanding industrial applications. Features
  • Two-piece cast iron construction ensures robust performance in heavy-duty environments
  • Centre height of 80 mm provides stable alignment in shaft mounting applications
  • 56 mm wide bearing seat accommodates a range of bearing sizes for increased versatility
  • Designed for through shaft or shaft end mounting to suit various installation needs
  • Grease lubrication capability helps reduce maintenance frequency over time
Application & Usage
  • Used with SKF bearings in conveyor systems
  • Ideal for mounting on industrial motors and pumps
  • Compatible with process equipment in material handling plants
Save to list

€161.52/ pieceexcl. VAT

€195.44incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SNL/SE 5
Outer dimension bearing
130 mm
Construction type
Pillow Block
Height
80 mm
Width
56 mm
Number of bolt holes
2
Housing material
Grey cast iron