SKF

SKF Pillow block housing SNL 513-611 V

  • ERIKS:13406213
  • Manufacturer:7316570121124
Image 1
Image 2
Image 1
Image 2
Overview SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made. Features
  • Easy to install
  • Cost-effective bearing arrangement
  • Reduce maintenance
  • Minimize lubricant leakage
Save to list

€130.02/ pieceexcl. VAT

€157.32incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SNL/SE 5
Outer dimension bearing
120 mm
Construction type
Pillow Block
Length
275 mm
Height
150 mm
Width
51 mm
Shaft height
80 mm
Foot width
51 mm
Base height
30 mm
Number of bolt holes
2
Centre distance of mounting holes
230 mm
Housing material
Grey cast iron
D
120 mm
H
80 mm