




€160.77/ pieceexcl. VAT
€194.53incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SNL/SE 5 |
Outer dimension bearing | 110 mm |
Construction type | Pillow Block |
Length | 255 mm |
Height | 134 mm |
Width | 48 mm |
Shaft height | 70 mm |
Base height | 30 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 210 mm |
Housing material | Grey cast iron |