SKF

SKF Pillow block housing SNL 511-609 K7

  • ERIKS:13457804
  • Manufacturer:7316571227276
Image 1
Image 2
Image 1
Image 2
Overview

This split plummer block housing features a robust cast iron construction suitable for industrial bearing support. The design supports through shaft or shaft end mounting optimising reliability and service life. The housing accommodates 100 mm diameter bearings with a 44 mm seat width facilitating easy installation. Its two-piece configuration simplifies maintenance and minimises downtime in demanding environments.

Features
  • Cast iron material increases strength for heavy load support in industrial applications
  • Split two-piece design enables faster bearing replacement and maintenance access
  • Centre height of 70 mm matches standard shaft alignment reducing installation complexity
  • Grease lubrication compatibility extends bearing service life and reduces failure risk
  • Standard housing configuration fits multiple series for versatile bearing arrangements
Application & Usage
  • Used with 100 mm diameter bearings in conveyor systems
  • Ideal for mounting on industrial machinery requiring easy bearing access
  • Compatible with through shafts in heavy-duty processing equipment
Save to list

€107.32/ pieceexcl. VAT

€129.86incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SNL/SE 5
Outer dimension bearing
100 mm
Construction type
Pillow Block
Length
255 mm
Height
128 mm
Width
44 mm
Shaft height
70 mm
Base height
28 mm
Number of bolt holes
2
Centre distance of mounting holes
210 mm
Housing material
Grey cast iron