SKF

SKF Pillow block housing SNL 508-607 VU

  • ERIKS:14202880
  • Manufacturer:7316570856569
Image 1
Overview This plummer block housing from the SNL series is designed for durability and efficient bearing support. Its cast iron construction enables reliable performance in demanding industrial environments. The unit accommodates a bearing seat diameter of 80 mm and a centre height of 60 mm. Two-piece design allows straightforward installation and maintenance reducing downtime. Features
  • Cast iron housing construction enhances stability and resists mechanical stress in harsh applications
  • Two-piece configuration enables easier installation and simplified maintenance to minimise downtime
  • Bearing seat diameter of 80 mm accommodates larger shafts for robust load support
  • Centre height of 60 mm aligns with standard mounting requirements for versatile integration
  • Available without housing lubrication feature to suit grease-lubricated bearing arrangements
Application & Usage
  • Used with industrial conveyor systems requiring reliable shaft support
  • Ideal for processing equipment in manufacturing plants and assembly lines
  • Compatible with heavy-duty fans and blowers in HVAC installations
Save to list

€339.15/ pieceexcl. VAT

€410.37incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SNL/SE 5
Outer dimension bearing
80 mm
Construction type
Pillow Block
Height
60 mm
Width
39 mm
Number of bolt holes
2
Housing material
Grey cast iron
D
80 mm