




€3,014.24/ pieceexcl. VAT
€3,647.23incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SNL 31 |
Outer dimension bearing | 370 mm |
Construction type | Pillow Block |
Length | 640 mm |
Height | 434 mm |
Shaft height | 220 mm |
Base height | 90 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 540 mm |
Housing material | Cast iron |
€4,257.97/ pieceexcl. VAT
€5,152.14incl. VAT
Estimated delivery date - 11/11/2026