




€2,719.85/ pieceexcl. VAT
€3,291.02incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SNL 31 |
Outer dimension bearing | 320 mm |
Construction type | Pillow Block |
Length | 560 mm |
Height | 375 mm |
Shaft height | 190 mm |
Base height | 80 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 480 mm |
Housing material | Cast iron |
€3,118.55/ pieceexcl. VAT
€3,773.45incl. VAT
Estimated delivery date - 10/11/2026