




€3,151.97/ pieceexcl. VAT
€3,813.88incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SNL 30 |
Outer dimension bearing | 400 mm |
Construction type | Pillow Block |
Length | 700 mm |
Height | 474 mm |
Shaft height | 240 mm |
Base height | 95 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 600 mm |
Housing material | Grey cast iron |
€7,707.46/ pieceexcl. VAT
€9,326.03incl. VAT
Estimated delivery date - 10/11/2026