




€2,675.29/ pieceexcl. VAT
€3,237.10incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SNL 30 |
Outer dimension bearing | 360 mm |
Construction type | Pillow Block |
Length | 640 mm |
Height | 434 mm |
Shaft height | 220 mm |
Base height | 90 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 540 mm |
Housing material | Grey cast iron |
€5,771.99/ pieceexcl. VAT
€6,984.11incl. VAT
Estimated delivery date - 10/11/2026