SKF

SKF Pillow block housing SNL 3044 G

  • ERIKS:13530224
  • Manufacturer:7316572055465
Image 1
SNL plummer (pillow) block housings in the 30, 31 and 32 series are robust and suitable for tough operating conditions. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.

The plummer block housings, often referred to as “large SNL plummer block housings”, are split housings. They have four holes cast into the base for attachment bolts.

Large SNL plummer block housings are primarily intended for spherical roller bearings
and CARB toroidal roller bearings.

Large SNL plummer block housings as standard are made of grey cast iron EN-GJL-250. Where extra strength is needed, housing made of spheroidal graphite cast iron EN-GJS-400 can be supplied. These housings are identified by the designation prefix D, i.e. SNLD.
Save to list

€3,057.60/ pieceexcl. VAT

€3,699.70incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
SNL 30
Outer dimension bearing
340 mm
Construction type
Pillow Block
Number of bolt holes
2
Housing material
Grey cast iron