




€1,393.95/ pieceexcl. VAT
€1,686.68incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | SNL 30 |
Outer dimension bearing | 290 mm |
Construction type | Pillow Block |
Length | 530 mm |
Height | 353 mm |
Shaft height | 180 mm |
Base height | 75 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 450 mm |
Housing material | Grey cast iron |
€3,313.67/ pieceexcl. VAT
€4,009.54incl. VAT
Estimated delivery date - 10/11/2026