






€14.64/ pieceexcl. VAT
€17.71incl. VAT
1 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | P |
Outer dimension bearing | 85 mm |
Construction type | Pillow Block |
Length | 156 mm |
Height | 92 mm |
Width | 45 mm |
Shaft height | 46.5 mm |
Base height | 6 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 128 mm |
Housing material | Sheet steel |