SKF

SKF Pillow block housing P 80

  • ERIKS:23768517
  • Manufacturer:7316576667404
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Y-Bearing Plummer Block Housing
Save to list

€13.59/ pieceexcl. VAT

€16.44incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
P
Outer dimension bearing
80 mm
Construction type
Pillow Block
Length
148 mm
Height
86 mm
Width
43 mm
Shaft height
43.6 mm
Base height
5 mm
Number of bolt holes
2
Centre distance of mounting holes
120 mm
Housing material
Sheet steel