






€11.79/ pieceexcl. VAT
€14.27incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | P |
Outer dimension bearing | 72 mm |
Construction type | Pillow Block |
Length | 130 mm |
Height | 78 mm |
Width | 41 mm |
Shaft height | 39.3 mm |
Base height | 5 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 106 mm |
Housing material | Sheet steel |