






7,84 €/ pieceexcl. VAT
9,49 €incl. VAT
33 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | P |
Outer dimension bearing | 52 mm |
Construction type | Pillow Block |
Length | 108 mm |
Height | 56 mm |
Width | 32 mm |
Shaft height | 28.4 mm |
Base height | 3.2 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 86 mm |
Housing material | Sheet steel |
10,73 €/ pieceexcl. VAT
12,98 €incl. VAT
Estimated delivery date - 28.09.2026