SKF

SKF Pillow block housing P 47

  • ERIKS:23768513
  • Manufacturer:7316570666090
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Y-Bearing Pressed Steel Plummer Block Housing.
Save to list

€7.08/ pieceexcl. VAT

€8.57incl. VAT

17 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
P
Outer dimension bearing
47 mm
Construction type
Pillow Block
Length
98.5 mm
Height
50.5 mm
Width
32 mm
Shaft height
25.3 mm
Base height
3 mm
Number of bolt holes
2
Centre distance of mounting holes
76 mm
Housing material
Sheet steel
Alternatives
Product Image

INA Pillow block housing GEH47-BT

  • Eriks:11833672
  • Manufacturer:8885750000

€9.77/ pieceexcl. VAT

€11.82incl. VAT

Estimated delivery date - 28/10/2026