






€6.04/ pieceexcl. VAT
€7.31incl. VAT
5 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | P |
Outer dimension bearing | 40 mm |
Construction type | Pillow Block |
Length | 85.5 mm |
Height | 43.5 mm |
Width | 26 mm |
Shaft height | 22.1 mm |
Base height | 3 mm |
Number of bolt holes | 2 |
Centre distance of mounting holes | 68 mm |
Housing material | Sheet steel |
€6.09/ pieceexcl. VAT
€7.37incl. VAT
Estimated delivery date - 28/10/2026