




€929.24/ pieceexcl. VAT
€1,124.38incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FSNL 5 |
Outer dimension bearing | 250 mm |
Construction type | Pillow Block |
Length | 500 mm |
Height | 302 mm |
Shaft height | 150 mm |
Base height | 50 mm |
Number of bolt holes | 4 |
Centre distance of mounting holes | 420 mm |
Housing material | Cast iron |
€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 05/11/2026€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 05/11/2026€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 05/11/2026€36.75/ pieceexcl. VAT
€44.47incl. VAT
1 In stock - Estimated delivery date 05/11/2026