SKF

SKF Pillow block bearing with compact housing for light to medium loads.

  • ERIKS:14621808
Image 1
Overview This short base pillow block ball bearing unit features an insert bearing in a cast iron housing. Designed with an extended inner ring and set screw locking it is suitable for constant or alternating rotational applications. The unit is compliant with Japanese Industrial Standards and is optimised for installations where space is restricted. Lubricated and sealed it enables easy mounting and reliable performance in demanding environments. Features
  • Cast iron housing delivers robust support for demanding industrial conditions
  • Set screw locking mechanism ensures secure shaft attachment and reduces downtime
  • Extended inner ring minimises shaft misalignment improving operational reliability
  • Lubricated and sealed bearing reduces maintenance needs and extends service life
  • Threaded bolt holes facilitate straightforward and stable installation in tight spaces
Application & Usage
  • Ideal for conveyor systems requiring compact and reliable mounting
  • Compatible with machinery operating in alternating rotational directions
  • Used with equipment constrained by limited installation space
Save to list
Log in to view priceLog in

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
UCPA
Housing style
Pillow Block
Bearing type
Ball bearing
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Coating housing
Uncoated
Shaft diameter
25 mm
Height
36.5 mm
Width
40 mm
Shaft height
36.5 mm
Bearing
Ball Bearing
Housing
Pillow Block