SKF

SKF PER.W208HRRB6, Deep Groove Ball Bearing, 34.95 mm ID, 80 mm OD, 36.512 mm WD

  • ERIKS:13635989
Image 1
Image 2
Image 1
Image 2
Save to list

€96.22/ pieceexcl. VAT

€116.43incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
PER
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
34.95 mm
Outer Diameter
80 mm
Width
36.512 mm
Dynamic load rating
32.6 kN
Static load rating
20 kN
Performance class
Single row
Weight
0.574 kg
Weight
1.25 lb