

€53.30/ pieceexcl. VAT
€64.49incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PER |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 31.78 mm |
Outer Diameter | 80 mm |
Width | 36.51 mm |
Dynamic load rating | 32.6 kN |
Static load rating | 19.9 kN |
Performance class | Single row |
Weight | 0.606 kg |
Weight | 1.34 lb |