




€73.09/ pieceexcl. VAT
€88.44incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PER |
Type | Flanged Ball Bearing Unit |
Inner Diameter | 33.02 mm |
Width | 42.786 mm |
Material | Steel |
Lubrication | Grease |
Dynamic load rating | 32.7 kN |
Static load rating | 20.9 kN |
Weight | 1.74 kg |
Weight | 3.84 lb |