

€58.98/ pieceexcl. VAT
€71.37incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PEER GFD |
Type | Flanged Ball Bearing Unit |
Housing style | Flange Bracket |
Bearing type | Insert Bearing |
Number of bolt holes | 8-hole |
Housing material | Sheet steel |
Width | 42.79 mm |
Housing | Pressed steel |
Dynamic load rating | 32.68997 N |
Static load rating | 20.9 N |