SKF

SKF PER.GFD209RPPB52, Flanged Ball Bearing Unit, 38.989 mm ID, 42.786 mm WD

  • ERIKS:13635930
Image 1
Save to list

€65.07/ pieceexcl. VAT

€78.73incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
PER
Type
Flanged Ball Bearing Unit
Inner Diameter
38.989 mm
Width
42.786 mm
Material
Steel
Lubrication
Grease
Dynamic load rating
32.7 kN
Static load rating
20.9 kN
Weight
1.67 kg
Weight
3.68 lb