

€18.75/ pieceexcl. VAT
€22.69incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PER |
Type | Angular contact bearing |
Inner Diameter | 16.13 mm |
Outer Diameter | 53.09 mm |
Width | 19.43 mm |
Dynamic load rating | 26.2 kN |
Static load rating | 14.7 kN |
Weight | 0.21 kg |