




€13.23/ pieceexcl. VAT
€16.01incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PER |
Type | Angular contact bearing |
Execution | Double row |
Inner Diameter | 16.26 mm |
Outer Diameter | 40 mm |
Width | 18.29 mm |
Dynamic load rating | 8.43 kN |
Static load rating | 3.67 kN |
Weight | 0.08 kg |