




€45.08/ pieceexcl. VAT
€54.55incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PER |
Type | Angular contact bearing |
Execution | Double row |
Inner Diameter | 30.15 mm |
Outer Diameter | 62 mm |
Width | 50 mm |
Dynamic load rating | 29 kN |
Static load rating | 20.7 kN |
Weight | 0.49 kg |