

€74.85/ pieceexcl. VAT
€90.57incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PER |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 38.1 mm |
Outer Diameter | 85 mm |
Width | 30 mm |
Dynamic load rating | 32.7 kN |
Static load rating | 20.9 kN |
Performance class | Single row |
Weight | 0.56 kg |
Weight | 1.23 lb |