

€92.09/ pieceexcl. VAT
€111.43incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PER |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 34.2 mm |
Outer Diameter | 72 mm |
Width | 37.704 mm |
Dynamic load rating | 25.7 kN |
Static load rating | 15.3 kN |
Performance class | Single row |
Weight | 0.485 kg |
Weight | 1.07 lb |