




€46.11/ pieceexcl. VAT
€55.79incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PER |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 25.43 mm |
Outer Diameter | 62 mm |
Width | 24 mm |
Dynamic load rating | 19.5 kN |
Static load rating | 11.3 kN |
Performance class | Single row |
Weight | 0.259 kg |
Weight | 0.57 lb |