




€37.77/ pieceexcl. VAT
€45.70incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PER |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 22.25 mm |
Outer Diameter | 52 mm |
Width | 25.4 mm |
Width | 1 in |
Dynamic load rating | 14 kN |
Static load rating | 7.88 kN |
Performance class | Single row |
Weight | 0.176 kg |
Weight | 0.39 lb |