SKF

SKF PER.205HPPB54, Deep Groove Ball Bearing, 22.25 mm ID, 52 mm OD, 22.94 mm WD

  • ERIKS:13635888
Image 1
Save to list

€32.21/ pieceexcl. VAT

€38.97incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
PER
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
22.25 mm
Outer Diameter
52 mm
Width
22.94 mm
Dynamic load rating
14 kN
Static load rating
7.88 kN
Performance class
Single row
Weight
0.17 kg
Weight
0.38 lb