SKF

SKF PER.203RRR5-A, Deep Groove Ball Bearing, 13.081 mm ID, 40 mm OD, 18.288 mm WD

  • ERIKS:13635882
Image 1
Save to list

€7.13/ pieceexcl. VAT

€8.63incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
PER
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
13.081 mm
Outer Diameter
40 mm
Width
18.288 mm
Dynamic load rating
9.57 kN
Static load rating
4.79 kN
Performance class
Single row
Weight
0.097 kg
Weight
0.21 lb