




€6.68/ pieceexcl. VAT
€8.08incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | PER |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 16.256 mm |
Outer Diameter | 40 mm |
Width | 18.288 mm |
Dynamic load rating | 9.57 kN |
Static load rating | 4.79 kN |
Performance class | Single row |
Weight | 0.084 kg |
Weight | 0.19 lb |