SKF

SKF OS NBR CRWHA1 34889 88,9x114,33x11,13

  • ERIKS:23762327
  • Manufacturer:085311032230
Image 1
Save to list

€28.21/ pieceexcl. VAT

€34.13incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
CRWHA1
Type
Shaft Seal
Product
Radial Shaft Seal
Series
CRWHA1
Shaft Diameter
88.9 mm
Housing diameter
114.33 mm
Housing width
11.13 mm
Brand design
CRWHA1
Material lip
NBR
Material
Nitrile Rubber (NBR)
Compound
Nitrile rubber (NBR)
Temperature range
from -40 to 100 °C
Weight per piece
103 g
Weight per standard packaging
103 g
Material static seal
NBR
Material surface
Metal