SKF

SKF OK GVST NBR 50,8x76,12x9,53

  • ERIKS:13414784
  • Manufacturer:085311022569
Image 1
Save to list

€24.70/ pieceexcl. VAT

€29.89incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
CRWHA1
Type
Metal Case With Sealant Coating
Product
Radial Shaft Seal
Series
CRWHA1
Shaft Diameter
50.8 mm
Housing diameter
76.12 mm
Housing width
9.53 mm
Brand design
CRWHA1
Material lip
NBR
Material
Nitrile Rubber (NBR)
Compound
Nitrile rubber (NBR)
Temperature range
from -40 to 100 °C
Weight per piece
49 g
Weight per standard packaging
49 g
Material static seal
NBR
Material surface
Metal