SKF

SKF OK 85x130x12 HMS5 V

  • ERIKS:12640027
  • Manufacturer:7316572547274
Image 1
Save to list

€46.82/ pieceexcl. VAT

€56.65incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
HMS5
Type
Rubber Metal Reinforced
Product
Radial Shaft Seal
Series
HMS5
Shaft Diameter
85 mm
Housing diameter
130 mm
Housing width
12 mm
Brand design
HMS5
Material lip
FKM
Material
Fluoro Rubber (FKM)
Compound
Fluoro rubber (FKM)
Temperature range
from -25 to 200 °C
Weight per piece
112 g
Weight per standard packaging
112 g
Material static seal
FKM
Norm design
DIN 3760-A
Material surface
Rubber