

€26.12/ pieceexcl. VAT
€31.61incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | CRWA1 |
Type | Metal Case With Sealant Coating |
Product | Radial Shaft Seal |
Tradename | WAVE |
Series | CRWA1 |
Shaft Diameter | 57.15 mm |
Housing diameter | 76.2 mm |
Housing width | 9.53 mm |
Brand design | CRWA1 |
Material lip | FKM |
Material | Fluoro Rubber (FKM) |
Compound | Fluoro rubber (FKM) |
Temperature range | from -25 to 200 °C |
Weight per piece | 27 g |
Weight per standard packaging | 27 g |
Material static seal | FKM |
Material surface | Metal |