SKF

SKF OK 55X80X10 HMSA10 V

  • ERIKS:13312733
  • Manufacturer:7316572040676
Image 1
Save to list

€17.48/ pieceexcl. VAT

€21.15incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
HMSA10
Type
Rubber Metal Reinforced
Product
Radial Shaft Seal
Tradename
HMSA10
Series
HMSA10
Shaft Diameter
55 mm
Housing diameter
80 mm
Housing width
10 mm
Brand design
HMSA10
Material lip
FKM
Material
Fluoro Rubber (FKM)
Compound
Fluoro rubber (FKM)
Temperature range
from -25 to 200 °C
Weight per piece
44.5 g
Weight per standard packaging
44.5 g
Material static seal
FKM
Norm design
DIN 3760-A
Material surface
Rubber