

€152.69/ pieceexcl. VAT
€184.75incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | CRWH1 |
Type | Radial shaft seal |
Product | Radial Shaft Seal |
Tradename | WAVE |
Series | CRWH1 |
Shaft Diameter | 187.33 mm |
Housing diameter | 225.43 mm |
Housing width | 15.88 mm |
Brand design | CRWH1 |
Material lip | NBR |
Material | Nitrile Rubber (NBR) |
Compound | Nitrile rubber (NBR) |
Temperature range | from -40 to 100 °C |
Weight per piece | 408 g |
Weight per standard packaging | 418 g |
Material static seal | NBR |
Material surface | Metal |