SKF

SKF OK 123,83x152,43x12,7 CRWH1/48693

  • ERIKS:12754673
  • Manufacturer:085311037013
Image 1
Save to list

€63.80/ pieceexcl. VAT

€77.20incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
CRWH1
Type
Radial shaft seal
Product
Radial Shaft Seal
Tradename
SKF WAVE
Series
CRWH1
Shaft Diameter
123.83 mm
Housing diameter
152.43 mm
Housing width
12.7 mm
Brand design
CRWH1
Material lip
NBR
Material
Nitrile Rubber (NBR)
Compound
Nitrile rubber (NBR)
Temperature range
from -40 to 100 °C
Weight per piece
181 g
Weight per standard packaging
181 g
Material static seal
NBR
Material surface
Metal