SKF

SKF OK 118X150X12 HMSA10 RG

  • ERIKS:13413813
  • Manufacturer:7316574870769
Image 1
Save to list

€14.62/ pieceexcl. VAT

€17.69incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
HMSA10
Type
Rubber Metal Reinforced
Product
Radial Shaft Seal
Series
HMSA10
Shaft Diameter
118 mm
Housing diameter
150 mm
Housing width
12 mm
Brand design
HMSA10
Material lip
NBR
Material
Nitrile Rubber (NBR)
Compound
Nitrile rubber (NBR)
Temperature range
from -40 to 100 °C
Weight per piece
100 g
Weight per standard packaging
100 g
Material static seal
NBR
Norm design
DIN 3760-B
Material surface
Rubber