SKF

SKF Oil LFFM 100/5

  • ERIKS:14547647
  • Manufacturer:7316579579353
Image 1
Save to list

€194.99/ pieceexcl. VAT

€235.94incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
LFFM 100
Type
PAO
Application
Chains subjected to low to medium temperatures in food and beverage
Recommended for
High-performance synthetic chain oil specially formulated for the lubrication of chains operating in food processing and pharmaceutical industries
Packaging
Can
Volume
5 l
Base oil type
PAO
Base oil viscosity at 40°C
100 cSt
Base oil viscosity at 100°C
15 cSt
Density
0.84 g/cm³
Colour
Colourless
Pour point
-45 °C
Flash point
200 °C
Approval
NSF H1, NSF ISO 21469, Halal Kosher
Operating temperature
from -30 to 130 °C
Capacity
5 LTR
Type
High-performance Synthetic Chain Oil