SKF

SKF Oil injector 400MPa 226400 E/400

  • ERIKS:13195630
  • Manufacturer:7316576125706
Image 1
The 226400 E series is suitable for many applications using the SKF oil injection method. The injector is supplied with an oil reservoir in a compact carrying case. The injector can be mounted directly onto the work piece or connected to an adapter block to make a floor standing model, making it easy to connect pressure gauges and high pressure pipes. For applications where 400 MPa (58 000 psi) is required, the SKF 226400 E/400 is available.
Save to list

€1,471.08/ pieceexcl. VAT

€1,780.01incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
226400
Nominal hydraulic pressure
400 MPa
Volume per stroke
0.23 cm³
Oil reservoir capacity
200 cm³
Oil connection
G 3/4
Width
171 mm
Weight
2.2 kg