

€143.47/ pieceexcl. VAT
€173.60incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Type | Nipple |
Material | Chromium Molybdenum Steel |
Surface treatment | Hardened and Tempered |
Shape | Straight |
Threaded connection 1 | External thread BSPP (G) |
Connection 1 thread size | 3/4 |
Threaded connection 2 | External thread BSPP (G) |
Connection 2 thread size | M 16x1.5 |
Length | 50 mm |
Wrench width | 32 mm |
Maximum operating pressure | 4000 bar |
Weight | 225 g |
G | G3/4 |
L | 50 mm |
L1 | 50 mm |
l1 | 50 MMT |