




€65.73/ pieceexcl. VAT
€79.53incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 49..2RS |
Inner Diameter | 35 mm |
Outer Diameter | 47 mm |
Width | 17 mm |
Model | without inner ring |
With sealing | Yes |
€36.91/ pieceexcl. VAT
€44.66incl. VAT
16 In stock - Estimated delivery date 10/11/2026