




€57.74/ pieceexcl. VAT
€69.87incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RNA 49..2RS |
Inner Diameter | 30 mm |
Outer Diameter | 42 mm |
Width | 17 mm |
Model | without inner ring |
With sealing | Yes |